Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta Paper Holder in Matte Black

  • Mfr # BH3608BL

  • Zoro # G010332174


product price: $58.19
/ea

Key Features

Width
4.65 in
Depth
2.36 in
Finish
Matte Black
Length
10.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3608BL
Zoro #
G010332174
UPC #
34584035943
Country of Origin
Unknown

Dimensions

Width
4.65 in
Depth
2.36 in
Length
10.95 in

Details

Color
Black
Finish
Matte Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.