Zoro Homepage

Genta Towel Ring in Matte Black

  • Mfr # BH3686BL

  • Zoro # G910331451


product price: $43.59
/ea

Key Features

Color
Black
Width
7 in
Height
2.5 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH3686BL
Zoro #
G910331451
UPC #
34584036100
Country of Origin
Unknown

Dimensions

Width
7 in
Height
2.5 in
Length
7.9 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's Limited lifetime warranty
  • •Coordinates with other items from Moen's Genta collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.