Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genta Tub Shower Trim Ep Chr

  • Mfr # T2473EP

  • Zoro # G812372125


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
4.7 in
Standards
Watersense Listed
Width (In.)
7.7 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2473EP
Zoro #
G812372125
UPC #
26508271254
Country of Origin
United States

Dimensions

Depth (In.)
4.7 in
Width (In.)
7.7 in
Length
7.8 in

Details

Finish
Chrome
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •six-function spray head allows you to create a more personalized shower experience
  • •7"
  • •diverter
  • •limited lifetime
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.