Genta Two-Handle Bathroom Faucet in Bronzed Gold
Mfr # 84763BZG
Zoro # G210331670
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Finish
Bronzed Gold
Handle Type
Lever
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
Two
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84763BZG
Zoro #
G210331670
UPC #
26508360552
Country of Origin
United States
Dimensions
Length
13.15 in
Width
9.21 in
Depth
5.59 in
Details
Mounting Type
Widespread
Finish
Bronzed Gold
Handle Type
Lever
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
Two
Weight
6.3 lb
Application
Bathroom
Color
Gold
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Description
- •In Moen's bronzed gold finish
- •Two-handle lever handle makes it easy to adjust the water
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with americans with disabilities act (ada) specifications
- •Features duralock(tm) quick connect system for easy installation
- •Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.