Genta Wall-Mount Tub Filler Escutcheon Kit in Chrome
Mfr # 210582
Zoro # G010331832
product price: $31.49
/eaKey Features
Color/Finish
Silver
Depth
0.5 in
Width
7.13 in
Height
10.5 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210582
Zoro #
G010331832
UPC #
26508359327
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
7.13 in
Height
10.5 in
Details
Color/Finish
Silver
Finish
Chrome
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Covered under Moen's 1 year warranty
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.