Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson 1H Ts Brb

  • Mfr # 82228BRB

  • Zoro # G308597704


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Length
10.1 in
Height (In.)
5.4 in
Width (In.)
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82228BRB
Zoro #
G308597704
UPC #
26508269107
Country of Origin
United States

Dimensions

Length
10.1 in
Height (In.)
5.4 in
Width (In.)
8.2 in

Details

Finish
Mediterranean Bronze

Description

mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •4.5" diameter spray head
  • •6 1/2" tub spout length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.