Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Chrome M-CORE transfer M-CORE transfer valve trim

  • Mfr # MUT2921

  • Zoro # G701234718


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Connection
1/2 in
Standards
ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1
Face Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUT2921
Zoro #
G701234718
UPC #
26508319901
Country of Origin
Unknown

Dimensions

Face Dia.
4 in

Details

Item
Diverter Valve Trim
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome Plated
Connection
1/2 in
Standards
ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1
Handle Material
Metal
Number of Handles
1
Commercial / Residential
Residential
Valve Type
Transfer & Diverter
Handle Type
Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.