Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson M-Core 2S Rs S/O Ep Trim Bl

  • Mfr # UT3002EPBL

  • Zoro # G606898077


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Width (In.)
11.7
Height (In.)
5.3
Length
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3002EPBL
Zoro #
G606898077
UPC #
26508339916
Country of Origin
United States

Dimensions

Width (In.)
11.7
Height (In.)
5.3
Length
12.1

Details

Item
Trim
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.