Zoro Homepage

Gibson M-Core 2S Rs S/O Ep Trim Ch

  • Mfr # UT3002EP

  • Zoro # G612373964


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
5.1 in
Length
11.8 in
Width (In.)
11.7 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3002EP
Zoro #
G612373964
UPC #
26508339909
Country of Origin
United States

Dimensions

Depth (In.)
5.1 in
Length
11.8 in
Width (In.)
11.7 in

Details

Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •full rainshower
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.