Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson M-Core 2S T/S Nh Trim Bl

  • Mfr # UT2903NHBL

  • Zoro # G406898123


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width (In.)
7.75
Height (In.)
4.5
Length
7.88
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2903NHBL
Zoro #
G406898123
UPC #
26508339886
Country of Origin
United States

Dimensions

Width (In.)
7.75
Height (In.)
4.5
Length
7.88

Details

Item
Trim
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.