
Gibson Matte black M-CORE transfer M-CORE transfer valve trim
Mfr # MUT2921BL
Zoro # G001235217
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Includes
Handle
Flow Rate
1.2 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUT2921BL
Zoro #
G001235217
UPC #
26508319918
Country of Origin
Unknown
Dimensions
Face Dia.
4 in
Details
Includes
Handle
Item
Diverter Valve Trim
Flow Rate
1.2 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Matte Black
Connection
1/2 in
Standards
ANSI A112.18.1; ASME A112.18.1; ASSE 1016; CSA B125.1
Commercial / Residential
Residential
Number of Handles
1
Valve Type
Transfer & Diverter
Handle Material
Metal
Handle Type
Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.