Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Posi W/Dvtr Valve Trim Chr

  • Mfr # T2900

  • Zoro # G812373184


product price: $74.69
/ea

Key Features

Finish
Chrome
Length
11.6 in
Width (In.)
7.6 in
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2900
Zoro #
G812373184
UPC #
26508300336
Country of Origin
United States

Dimensions

Length
11.6 in
Width (In.)
7.6 in
Depth (In.)
4.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •Posi-Temp(r) with diverter
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.