Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gilcrest Mirror Orb

  • Mfr # DN0892ORB

  • Zoro # G712378470


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Width
23.23 in
Depth
5 in
Length
31.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0892ORB
Zoro #
G712378470
UPC #
34584004994
Country of Origin
China

Dimensions

Width
23.23 in
Depth
5 in
Length
31.22 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •mirror
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •glass construction
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.