Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Glenshire 18" Towel Bar Brushed Nickel DN2618BN

Glenshire 18" Towel Bar Brushed Nickel (Discontinued)

  • Mfr # DN2618BN
  • Zoro # G0172586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN2618BN
Zoro #
G0172586
UPC #
034584001474
Country of Origin
China

Dimensions

Width
4.9
Height
3
Length
20.8

Details

Item
Glenshire 18" Towel Bar Brushed Nickel
Finish
Brushed Nickel
Collection
Glenshire
Weight
1.35
Suggested Substitution
DN7718BN

Description

Glenshire 18 In. Towel Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.