Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Glenshire 24" Double Towel Bar Bright Chrome DN2622CH

Glenshire 24" Double Towel Bar Bright Chrome (Discontinued)

  • Mfr # DN2622CH
  • Zoro # G0172787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN2622CH
Zoro #
G0172787
UPC #
034584005007
Country of Origin
China

Details

Item
Glenshire 24" Double Towel Bar Bright Ch

Description

Glenshire 24 In. Double Towel Bar Bright Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.