Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Glenshire Standard Paper Holder Brushed Nickel DN2608BN

Glenshire Standard Paper Holder Brushed Nickel (Discontinued)

  • Mfr # DN2608BN
  • Zoro # G0172708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN2608BN
Zoro #
G0172708
UPC #
034584001467
Country of Origin
China

Dimensions

Height
3
Width
4.9
Length
11.1

Details

Item
Glenshire Standard Paper Holder Brushed
Collection
Glenshire
Finish
Brushed Nickel
Weight
1.05
Suggested Substitution
DN7708BN

Description

Glenshire Standard Paper Holder Brushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.