Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Glenshire Towel Ring Brushed Nickel DN2686BN

Glenshire Towel Ring Brushed Nickel (Discontinued)

  • Mfr # DN2686BN
  • Zoro # G2169229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN2686BN
Zoro #
G2169229
UPC #
034584001498
Country of Origin
China

Dimensions

Height
3.1
Width
6.8
Length
9.1

Details

Item
Glenshire Towel Ring Brushed Nickel
Finish
Brushed Nickel
Collection
Glenshire
Weight
0.75

Description

Glenshire Towel Ring Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.