Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glyde 3H Roman Tub Bl

  • Mfr # T373BL

  • Zoro # G201730109


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
3.8 in
Width
11.4 in
Handle Type
Lever
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T373BL
Zoro #
G201730109
UPC #
26508325612
Country of Origin
United States

Dimensions

Height
3.8 in
Width
11.4 in
Length
18.7 in

Details

Finish
Matte Black
Handle Type
Lever
Number of Handles
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.