Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glyde M-Core 2S T/S Ep Trim Bl

  • Mfr # UT2743EPBL

  • Zoro # G608456213


product price: $301.16
/ea
Free Shipping & Returns

Key Features

Length
9.7 in
Width
8.3 in
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT2743EPBL
Zoro #
G608456213
UPC #
26508339527
Country of Origin
United States

Dimensions

Length
9.7 in
Width
8.3 in
Height
5.9 in

Description

matte black finish is the perfect complement to modern spaces


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •3-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.