
Glyde Matte black Posi-Temp(R) tub/shower
Mfr # MT2743BL
Zoro # G001232612
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Features
WaterSense Labeled
Flow Rate
2.5 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT2743BL
Zoro #
G001232612
UPC #
26508325575
Country of Origin
Unknown
Dimensions
Diverter Tub Spout Length
7-9/16 in
Details
Item
Bathtub and Shower Faucet
Features
WaterSense Labeled
Flow Rate
2.5 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Matte Black
Connection
1/2 in
Standards
ASME A112.18.1; CSA B125.1
Flow Outlet Type - Faucet
Full
Handle Material
Metal
Number of Handles
1
Commercial / Residential
Residential
Type
Slip On
CEC Compliant
No
Valve Type
Diverter
Handle Type
Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.