Zoro Homepage

Glyde Paper Holder Bright Chrome

  • Mfr # YB2308CH

  • Zoro # G2169314


product price: $25.45
/ea

Key Features

Length (In.)
9 in
Height
2-1/2 in
Finish
Bright Chrome
Width
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2308CH
Zoro #
G2169314
UPC #
034584024626
Country of Origin
China

Dimensions

Length (In.)
9 in
Height
2-1/2 in
Width
3-5/8 in

Details

Item
Glyde Paper Holder Bright Chrome
Finish
Bright Chrome

Description

Glyde Paper Holder Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.