Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glyde Posi Shower Only Rs Ep1.75 Trim Bl

  • Mfr # T2842EPBL

  • Zoro # G901730249


product price: $197.61
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
12.05 in
Height
5.04 in
Width
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team