Zoro Homepage

Glyde Posi Tub/Shower Rs Ep 1.75 Trim Bl

  • Mfr # T2843EPBL

  • Zoro # G201730253


product price: $248.16
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
12 in
Width
11.4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team