Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glyde Posi Tub/Shower Trim Bl

  • Mfr # T2743BL

  • Zoro # G101730254


product price: $213.28
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
10.2 in
Handle Type
Lever
Width
8.2 in
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2743BL
Zoro #
G101730254
UPC #
26508325575
Country of Origin
United States

Dimensions

Length (In.)
10.2 in
Width
8.2 in
Height
5.6 in

Details

Finish
Matte Black
Handle Type
Lever

Description

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.