Gold Posi-TempR Tub/Shower in Bronzed Gold

  • Mfr # 82140BZG

  • Zoro # G615694820


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Bronzed Gold
Width
9.5 in
Depth
6 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82140BZG
Zoro #
G615694820
UPC #
26508383209
Country of Origin
United States

Dimensions

Width
9.5 in
Depth
6 in
Length
22.9 in

Details

Flow Rate
1.75 GPM
Finish
Bronzed Gold
Standards
Watersense Listed
Color
Gold

Description

  • bronzed gold
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 7" diameter spray head showerhead with handshower
  • combination spray for more variety
  • magnetix technology features an innovative magnetic docking system
  • 6 1/2" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.