Zoro Homepage

Gooseneck Bar Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 8278

  • Zoro # G5078516


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Number of Holes
2
Number of Handles
2
Flow Rate
1.20 gpm
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8278
Zoro #
G5078516
UPC #
026508167809
Country of Origin
United States

Dimensions

Height
9-1/2"
Manufacturers Warranty Length
5 yr. limited
Spout Length
3-5/8"
Overall Height
9-1/2"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/2"
Spout Height
9-1/2"
Overall Width
12 in
Length (In.)
13-7/64
Spout Height - Maximum
9 1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
6 1/4 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.