Zoro Homepage

Gooseneck Bar Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 8938

  • Zoro # G1658702


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8938
Zoro #
G1658702
UPC #
026508003954
Country of Origin
China

Dimensions

Connection Size
1/2" IPS
Manufacturers Warranty Length
5 yr.
Spout Length
4-9/16"
Height
10-1/2"
Overall Height
11 1/4 in
Max. Installation Surface Thickness
3/4"
Spout Height
10-1/2"
Water Inlet Connection Size
1/2"
Overall Width
6 7/16 in
Spout Outlet Height
7 1/8 in
For Surface Thickness - Maximum
3/4 in
Spout Height - Maximum
10 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Centerset Mount
Item
Gooseneck Bar Faucet
Series
M-Bition
Mounting Type - Faucet
Deck
ADA Compliance
Yes
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type
Aerated
Body Material
Metal
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Type
Bar Faucet
Valve Type
Cartridge
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1
Faucet Finish
Chrome
Replacement Cartridge
Mfr. No. 1224
Connection
1/2" IPS
Includes
Trim and Valve
Flow Outlet Type - Faucet
Aerated
Handle Material
Metal
Type
2 Handle
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Replacement Cartridge Mfr. Model Number
1224
Faucet Activation
Manual
Max. Mounting Hole Center Distance
4"
Temperature Control
No
Ligature Resistant
No
CEC Compliant
CEC Compliant
Faucet Body Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Spout Reach
4-9/16"
Material of Construction
Metal
Application
Commercial
Outlet Type
Aerated
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Maximum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Legend Style
Color
Spout Shape
Gooseneck
Compatible Cartridge Manufacturer Part Number
1224
Warranty
5 yr
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
2
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
Operation Method
Manual
For Location
Kitchen
For Water Temperature
Hot/Cold

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.