Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bar Faucet, Manual, 4" Mount, 2 Hole

  • Mfr # 8948

  • Zoro # G3634303


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8948
Zoro #
G3634303
UPC #
026508061695
Country of Origin
China

Dimensions

Spout Length
4-3/4"
Height
8-7/8"
Connection Size
1/2"
Manufacturers Warranty Length
5 yr. limited
Overall Height
9 5/8 in
Spout Height
8-7/8"
Max. Installation Surface Thickness
3/4"
Water Inlet Connection Size
1/2"
Overall Width
6 7/16 in
Spout Outlet Height
5 1/8 in
For Surface Thickness - Maximum
3/4 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
8 7/8 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Centerset Mount
Item
Gooseneck Bar Faucet
Connection
1/2" IPS
Mounting Type - Faucet
Deck
Series
M-Bition
Valve Type
Ceramic
Replacement Cartridge
Mfr. No. 1224
Includes
Trim and Valve
ADA Compliance
Yes
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Outlet Type (Faucet)
Aerated
Mounting
Deck
Faucet Handle Type
Lever
Faucet Type
Bar Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type - Faucet
Aerated
Faucet Spout Shape
Gooseneck
Faucet Finish
Chrome
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Body Material
Cast Metal
Type
Two Handle
Handle Material
Metal
CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
4"
Temperature Control
No
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
1224
Faucet Activation
Manual
Faucet Handle Material
Metal
Spout Reach
4-3/4"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Metal
Material of Construction
Chrome
Application
Commercial
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Spray
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
1224
CEC Compliance
CEC Compliant
Legend Style
Color
Operation Method
Manual
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.2 gpm
Warranty
5 yr Limited
For Location
Kitchen
For Water Temperature
Hot/Cold

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.