Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bar Faucet, Manual, 8" Mount, 3 Hole Residential

  • Mfr # 8225

  • Zoro # G3625465


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225
Zoro #
G3625465
UPC #
026508162439
Country of Origin
United States

Dimensions

Overall Height
13-1/4"
Height
13-1/4"
Manufacturers Warranty Length
5 yr. limited
Connection Size
1/2"
Spout Length
8"
Spout Height
13-1/4"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/2"
Overall Width
15 3/4 in
Spout Height - Maximum
13 1/4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 9/32 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Widespread Mount
Item
Gooseneck Bar Faucet
Connection
1/2" IPS
Faucet Spout
Rigid
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372
Faucet Type
Bar Faucet
Ligature Resistant
No
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic Disc
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout Shape
Gooseneck
Residential / Commercial
Residential
Vandal Resistant Features
Vandal Resistant Screws
Faucet Handle Type
Wristblade
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Series
M-Dura
Mounting Type - Faucet
Deck
Includes
2 Handles
CEC Compliant
Non CEC Compliant
Flow Outlet Type - Faucet
Aerated
Temp. Control
Yes
Faucet Finish
Chrome
Drain Type
None
Commercial / Residential
Residential
ADA Compliance
Yes
Replacement Cartridge
4NEF5 or 4NEF6
Body Material
Brass
Handle Material
Metal
Type
Two Handle
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
52000, 52001
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Spout Reach
8"
Faucet Activation
Manual
Temperature Control
Yes
Material of Construction
Chrome
Application
Commercial
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Warranty
5 yr Limited
Number of Mounting Holes
3
Legend Style
Color
Spout Shape
Gooseneck
CEC Compliance
Not CEC Compliant
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
52000, 52001
Vandal Resistance
Vandal-Resistant Hardware
Flow Rate - Maximum
2.2 gpm
For Water Temperature
Hot/Cold

Description

Item Gooseneck Bar Faucet

Restrictions

This item has been restricted from sale in the following states: CA, MA, ME, NY, OR, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.