Zoro Homepage

Gooseneck Kitchen Faucet, Manual, 10-1/2" Mount, 3 Hole

  • Mfr # 8707

  • Zoro # G6303827


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
10-1/2"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8707
Zoro #
G6303827
UPC #
026508206515
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Spout Length
10-1/2"
Overall Height
6"
Spout Height
6"
Water Inlet Connection Size
3/8"
Max. Installation Surface Thickness
1-1/2"
Overall Width
10 1/2 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 1/2 in
Overall Depth
10 1/2 in
Spout Height - Maximum
6 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Inlet Connection Size
3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
10-1/2"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1
Series
M-Dura
Faucet Spout
Swing
Mounting Type - Faucet
Deck
Includes
Mounting Hardware and Metal Escutcheon
Flow Outlet Type
Aerated
Connection
1/2 MNPT
Compliance
ASME A112.18.1/CSA B-125.1
Flow Outlet Type (Faucet)
Aerated
Body Material
Brass
Flow Outlet Type - Faucet
Aerated
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Screws
Faucet Finish
Chrome
Faucet Spout Shape
Gooseneck
Faucet Type
Kitchen Sink Faucet
Mounting
Deck
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Metal
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Temperature Control
No
Replacement Cartridge Mfr. Model Number
840015
Spout Reach
9"
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Push in Compression
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
4
Flow Type
Spray
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
840015
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Vandal-Resistant Hardware
Warranty
5 yr
Application
Commercial
Operation Method
Manual
Spout Shape
Gooseneck
For Location
Kitchen
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.