Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Kitchen/Bathroom Faucet, Manual, 4" Mount, 3 Hole

  • Mfr # 8289

  • Zoro # G5078412


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8289
Zoro #
G5078412
UPC #
026508162248
Country of Origin
United States

Dimensions

Spout Length
8-1/2"
Height
12"
Manufacturers Warranty Length
5 yr. limited
Connection Size
3/4"
Overall Height
14 1/8 in
Water Inlet Connection Size
1/2"
Spout Height
10-3/4"
Max. Installation Surface Thickness
1-1/2"
Overall Width
16 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
10 3/4 in
Inlet Connection Size
1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Gooseneck Kitchen/Bathroom Faucet
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Body Material
Cast Metal
Connection
1/2" IPS
Includes
Trim and Valve
Compliance
ADA, BAA, AB1953
Faucet Spout Shape
Gooseneck
Mounting
Deck
Replacement Cartridge
4NEF5 or 4NEF6
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Screws
Faucet Handle Type
Lever
Faucet Spout
Rigid/Swing
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
ADA Compliance
Yes
Valve Type
Ceramic
Series
M-Dura
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Spout Reach
5-1/4"
Replacement Cartridge Mfr. Model Number
52000, 52001
Temperature Control
No
Faucet Body Material
Cast Metal
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Flow Type
Spray
Warranty
5 yr Limited
Vandal Resistance
Vandal-Resistant Hardware
Mounting Hole Center-to-Center Distance - Minimum
8 in
Legend Style
Color
Compatible Cartridge Manufacturer Part Number
52000, 52001
For Location
Kitchen
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Number of Mounting Holes
3
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.