Zoro Homepage
This item is Discontinued.
Moen Gooseneck Spout (5-3/8" Reach, 13-1/4" Height 104430

Gooseneck Spout (5-3/8" Reach, 13-1/4" Height (Discontinued)

  • Mfr # 104430
  • Zoro # G501236851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104430
Zoro #
G501236851
UPC #
26508084595
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
12.0 in
Height
0.5 in
Width
0.5 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.