Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Grab Bar, 16 in L, Stainless Steel, Brushed LR8716D1GBN

Grab Bar, 16 in L, Stainless Steel, Brushed (Discontinued)

  • Mfr # LR8716D1GBN
  • Zoro # G400488955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8716D1GBN
Zoro #
G400488955
UPC #
34584005250
Country of Origin
Taiwan, Province of China

Dimensions

Length
16 in

Details

Finish
Brushed
Material
Stainless Steel
Standards
ADA Compliant
Dia
1-1/4 in
Item
Grab Bar
Features
Grip Pad; Corrosion Resistant

Description

Safety, comfort and peace of mind. It's engineered into every Moen Home Care product we make. Exceptional beauty and uncomplicated style features give the Moen Home Care collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Moen Home Care collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.


  • • The securemount design allows for secure and lasting installation into any stud at any angle
  • • Brushed nickel finish brings the warm look of stainless to your bath
  • • Grip pad provides a comfortable, secure hold
  • • Corrosion resistant
  • • Stainless steel construction for added durability
  • • Complies with Americans with disabilities act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.