Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

24" L, Wall Mount, Aluminum, Grab Bar, Chrome plated (Discontinued)

  • Mfr # 52224GBM15
  • Zoro # G6303879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52224GBM15
Zoro #
G6303879
UPC #
026508226964
Country of Origin
United States

Dimensions

Length
24 in
Width
1 1/2 in
Height
36 in
Depth
3 in
Dia.
1 1/2 in

Details

Finish
Chrome plated
Type
Wall Mount
Material
Aluminum
Standards
ASME A112.18.1, CSA B-125.1, ASSE 1014, ADA
Color
Stainless Steel
Weight Capacity
300 lb
Item
Grab Bar
Includes
Hand-Held Shower, 1 1/2 in dia Slide Bar Grab Bar, Drop Ell, 69 in Metal Hose and Mounting Hardware, Easy Cleaning Rubber Nozzles
Mounting Screws
Concealed
Frame
Anodize Aluminum Tubing

Description

Grab Bar, Weight Capacity 300 lb, Color Stainless Steel, Includes Hand-Held Shower, 1 1/2 in dia Slide Bar Grab Bar, Drop Ell, 69 in Metal Hose and Mounting Hardware, Easy Cleaning Rubber Nozzles, Standards ASME A112.18.1, CSA B-125.1, ASSE 1014, ADA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.