Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Bar With Shelf 16 Bn

  • Mfr # R2356DBN

  • Zoro # G012371089


product price: $70.59
/ea

Key Features

Length
18.8 in
Finish
Brushed Nickel
Width
5.4 in
Depth
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2356DBN
Zoro #
G012371089
UPC #
34584025258
Country of Origin
China

Dimensions

Length
18.8 in
Width
5.4 in
Depth
4.4 in

Details

Finish
Brushed Nickel

Description

  • •the securemount design allows for secure and lasting installation into any stud at any angle
  • •brushed nickel finish brings the warm look of stainless to your bath
  • •supports up to 250 lbs.
  • •16" bar length
  • •1.0" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.