Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graeden 18in Towel Bar in Brushed Nickel

  • Mfr # Y0918BN

  • Zoro # G410399272


product price: $37.95
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Width
4.7 in.
Height
2.4 in.
Length
20.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0918BN
Zoro #
G410399272
UPC #
34584039156
Country of Origin
Thailand

Dimensions

Width
4.7 in.
Height
2.4 in.
Length
20.2 in.

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Limited lifetime warranty
  • •Manufactured in Thailand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.