
Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel
Mfr # Y0993BN
Zoro # G210399236
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Product Series
Graeden
Depth
4.7 in.
Width
8.8 in.
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y0993BN
Zoro #
G210399236
UPC #
34584039248
Country of Origin
Thailand
Dimensions
Depth
4.7 in.
Width
8.8 in.
Length
19.3 in.
Details
Color
Silver
Product Series
Graeden
Finish
Brushed Nickel
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.