
Graeden Posi-Temp Tub & Shower Trim in Spot Resist Brushed Nickel (Discontinued)
- Mfr # 82137SRN
- Zoro # G310399600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82137SRN
Zoro #
G310399600
UPC #
026508304532
Country of Origin
United States
Dimensions
Length
23 in.
Width (In.)
9.8 in.
Depth (In.)
6.1 in.
Details
Finish
Spot Resist Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Silver
Standards
WaterSense Listed
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •Showerhead with handshower
- •Combination spray for more variety
- •Magnetix(tm) technology features an innovative magnetic docking system
- •6 3/8" tub spout length
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.