Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graeden Single Robe Hook in Brushed Nickel

  • Mfr # Y0903BN

  • Zoro # G110399466


product price: $29.75
/ea

Key Features

Hook Finish
Brushed Nickel
Depth
2.7 in.
Color
Silver
Hook Base Width
4.1 in.
Overall Length
4.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0903BN
Zoro #
G110399466
UPC #
34584039095
Country of Origin
Thailand

Dimensions

Depth
2.7 in.
Hook Base Width
4.1 in.
Overall Length
4.7 in.

Details

Hook Finish
Brushed Nickel
Color
Silver
Weight
0.4 lbs.

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Limited lifetime warranty
  • •Manufactured in Thailand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.