Zoro Homepage

Graeden Tub and Shower Trim with Valve in Chrome

  • Mfr # 82137

  • Zoro # G410332002


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
9.8 in
Length
23.2 in
Height
5.9 in
Weight
6.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82137
Zoro #
G410332002
UPC #
26508351635
Country of Origin
United States

Dimensions

Width
9.8 in
Length
23.2 in
Height
5.9 in

Details

Color
Silver
Weight
6.5 lb
Application
Bathroom
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •Install with posi-temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •Showerhead with handshower
  • •Combination spray for more variety
  • •Meets epa watersense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.