Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granite Dual Mount Sink Single 25X22X9.5

  • Mfr # GGB3018B

  • Zoro # G312377477


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22.28 in
Overall Width
21.89 in
Bowl Depth
15.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGB3018B
Zoro #
G312377477
UPC #
26508307502
Country of Origin
Denmark

Dimensions

Overall Length
22.28 in
Overall Width
21.89 in
Bowl Depth
15.43 in

Description

  • •single bowl
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.