
Granite Undermount Sink Single 33X18-7/1
Mfr # GGW4010B
Zoro # G712377558
product price: $511.69
/ea
Free Shipping & Returns
Key Features
Overall Length
39 in
Bowl Depth
16.5 in
No. of bowls
Single bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGW4010B
Zoro #
G712377558
UPC #
26508309445
Country of Origin
Denmark
Dimensions
Overall Length
39 in
Overall Width
25.1 in
Bowl Depth
16.5 in
Details
No. of bowls
Single bowl
Description
- •single bowl
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.