Zoro Homepage

Green Trim Cpstn 1H Ts Lr Cyc Bn

  • Mfr # T41311CBNGR

  • Zoro # G008456509


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.9 in
Width
7.4 in
Standards
WaterSense Listed
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41311CBNGR
Zoro #
G008456509
UPC #
810475001040
Country of Origin
United States

Dimensions

Height
3.9 in
Width
7.4 in
Length
7.4 in

Details

Finish
Brushed Nickel
Standards
WaterSense Listed
Application
Residential

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •lever handle makes it easy to adjust the water
  • •cycling
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.