Greenfield 1-Function 6.75in Diameter Eco-Performance Rainshower in Matte Black
Mfr # S178EPBL
Zoro # G910399598
product price: $304.90
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Width
9.61 in.
Depth
4.09 in.
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S178EPBL
Zoro #
G910399598
UPC #
26508374733
Country of Origin
China
Dimensions
Width
9.61 in.
Depth
4.09 in.
Length
10.39 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Standards
WaterSense Listed
Color
Black
Application
Bathroom
Description
- •Matte black finish is the perfect complement to modern spaces
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •One-function full rainshower
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.