
Greenfield 1-Function 6.75in Diameter Rainshower in Brushed Gold
Mfr # S178BG
Zoro # G410399456
product price: $304.90
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Gold
Width
9.53 in.
Depth
4.17 in.
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S178BG
Zoro #
G410399456
UPC #
26508374764
Country of Origin
China
Dimensions
Width
9.53 in.
Depth
4.17 in.
Length
10.25 in.
Details
Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Gold
Color
Gold
Application
Bathroom
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •One-function full spray
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.