Zoro Homepage

Greenfield 1-Function 6.75in Diameter Rainshower in Brushed Nickel

  • Mfr # S178BN

  • Zoro # G810399674


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Nickel
Width
9.53 in.
Depth
4.17 in.
Length
10.31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S178BN
Zoro #
G810399674
UPC #
26508374788
Country of Origin
China

Dimensions

Width
9.53 in.
Depth
4.17 in.
Length
10.31 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Brushed Nickel
Application
Bathroom
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •6-3/4" diameter spray head rainshower for exceptional water coverage
  • •Advanced, self-pressurizing Moen immersion(tm) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •One-function full spray
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.