Greenfield Brushed Gold M-Core 4-Series Tub/Shower
Mfr # UT4323EPBG
Zoro # G115683553
product price: $820.27
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Width (In.)
11.5 in
Flow (GPM)
1.75 GPM
Depth (In.)
5.2 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT4323EPBG
Zoro #
G115683553
UPC #
26508365144
Country of Origin
United States
Dimensions
Width (In.)
11.5 in
Depth (In.)
5.2 in
Length
12.1 in
Details
Finish
Brushed Gold
Flow (GPM)
1.75 GPM
Color
Gold
Standards
Watersense Listed
Description
- brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- 6-3/4" diameter spray head rainshower for exceptional water coverage
- one-function full spray
- 7 1/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.