Shop MOEN
See all product information
Create Account
Greenfield Chrome M-Core 4-Series Tub/Shower
- Mfr # UT4323EP
- Zoro # G415694303
product price:Â
$
618.69
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow (GPM)
1.75 GPM
Length
12.2 in
Width (In.)
11.4 in
Standards
Watersense Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT4323EP
- Zoro #
- G415694303
- UPC #
- 26508365397
- Country of Origin
- United States
Dimensions
- Length
- 12.2 in
- Width (In.)
- 11.4 in
- Depth (In.)
- 5.1 in
Details
- Finish
- Chrome
- Flow (GPM)
- 1.75 GPM
- Standards
- Watersense Listed
- Color
- Chrome
Description
- chrome finish is highly reflective for a mirror-like look that works with any decorating style
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- 6-3/4" diameter spray head rainshower for exceptional water coverage
- one-function full spray
- 7 1/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.