Zoro Homepage

Greenfield Double Paper Holder in Brushed Nickel

  • Mfr # YB1788BN

  • Zoro # G210399625


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Product Series
Greenfield
Finish
Brushed Nickel
Width
6.8 in.
Length
12.5 in.
Depth
4.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB1788BN
Zoro #
G210399625
UPC #
34584037978
Country of Origin
China

Dimensions

Width
6.8 in.
Length
12.5 in.
Depth
4.7 in.

Details

Color
Silver
Product Series
Greenfield
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Limited lifetime warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.