
Greenfield Double Paper Holder in Chrome
Mfr # YB1788CH
Zoro # G710399651
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Product Series
Greenfield
Depth
4.65 in.
Length
12.64 in.
Width
6.5 in.
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB1788CH
Zoro #
G710399651
UPC #
34584037985
Country of Origin
China
Dimensions
Depth
4.65 in.
Length
12.64 in.
Width
6.5 in.
Details
Color
Silver
Product Series
Greenfield
Finish
Chrome
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.